Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Pail Lid, Polypropylene, Black, For Bucket 5696, 1 ea

Catalog No. 502820059
Encompass

This pail lid is designed to fit Vikan Bucket 5696. Made from durable polypropylene, it provides a secure cover for buckets used in various applications.

  • Accessory type: Pail lid
  • For use with: Bucket 5696
  • Material: Polypropylene
  • Color: Black
  • Overall diameter: 247.65 mm
  • Overall length: 287.02 mm (11.3 in)
  • Overall width: 247.65 mm (9.75 in)
  • Overall height: 12.7 mm (0.5 in)
  • Country of origin: Denmark

Catalog No. 50-282-0059 Supplier MSC Supplier No. 47172234
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pail lid is designed to fit Vikan Bucket 5696. Made from durable polypropylene, it provides a secure cover for buckets used in various applications.

  • Accessory type: Pail lid
  • For use with: Bucket 5696
  • Material: Polypropylene
  • Color: Black
  • Overall diameter: 247.65 mm
  • Overall length: 287.02 mm (11.3 in)
  • Overall width: 247.65 mm (9.75 in)
  • Overall height: 12.7 mm (0.5 in)
  • Country of origin: Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.