Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eagle™ Paint and Ink Cabinets
GREENER_CHOICE

Catalog No. 18998622 Shop All Eagle Manufacturing Products
Change view
Click to view available options
Color:
Red
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-998-622 Yellow
17-156-3D Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-998-622 Supplier Eagle™ Supplier No. YPI4510X
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eagle provides you with a convenient and attractive workplace addtion so you can securely store and organize paint and ink cans

  • Baked-on red or yellow enamel finish
  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space; 2 in. (5cm) raised sill contains spills
  • Three-point key lock and four adjustable leveling feet
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each (extra shelves available)
  • 40 gal. (151L) cabinets have three shelves; 30 gal. (113.5L), 60 gal. (227L) cabinets and 96 gal. (363L) have five shelves
  • Labeled FLAMMABLE—KEEP FIRE AWAY

Certifications

FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Dimensions (D x W x H) Interior 18 x 40 x 62 in.
Dimensions (D x W x H) 18 x 43 x 65 in.
Height (Metric) Exterior 165.1 cm
Depth (Metric) Exterior 46 cm
Height (Metric) Interior 157.4 cm
Width (Metric) Exterior 109 cm
Weight (Metric) 176.4 kg
Width (Metric) Interior 101.6 cm
Depth (Metric) Interior 45.72 cm
Product Type Paint and ink storage cabinet
Load Bearing Capacity 60 gal.
No. of Shelves 5
Color Yellow
Height (English) Exterior 65 in.
Certifications/Compliance FM, NFPA, OSHA
Width (English) Exterior 43 in.
Door Style Manual-close
Depth (English) Exterior 18 in.
Weight (English) 389 lb.
Height (English) Interior 62 in.
Depth (English) Interior 18 in.
Includes 5 Adjustable Galvanized Steel shelves, grounding attachments, three-point key lock and 5cm raised leakproof door sills, fusible link
Material Steel
No. of Doors 2
Width (English) Interior 40 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.