Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Paint and Ink Storage Cabinets
SCI_ED

Catalog No. S42324 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (Metric) Exterior:
111.76 cm
141.6 cm
No. of Shelves:
3
5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Exterior No. of Shelves
S42324 111.76 cm 3
S42325 141.6 cm 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42324 Supplier Diversified Spaces™ Supplier No. PIC40

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Safe, secure storing and organizing of paint and ink cans.

  • Constructed of 18 gauge steel panels
  • Double wall top, bottom, sides, and back
  • Air space between inner and outer panels (0.5 to 1 in.)
  • Internal/external welded construction
  • Ground connection
  • Lead free
  • High-gloss baked powder finish
  • Galvanized steel leveling legs
  • Three point key lock doors

Certifications

MAS Certified Green

Compliance

SEFA

paint, oil, storage, cabinet

Specifications

Height (Metric) Exterior 111.76 cm
Surface Coating High-gloss powder
No. of Doors 2
No. of Shelves 3
Width (Metric) Exterior 109.22 cm
Load Bearing Capacity 40 gal. (151 L)
Product Type Storage Cabinet
Door Style Three-point lock
Color Red
Model PIC-40
Material Steel
Depth (English) Exterior 18 in.
Width (English) Exterior 43 in.
Includes Galvanized steel shelves (adjustable on 4.75 in. centers), vent (2 in.) with fire baffle and cap, raised leak-proof sill at bottom (2 in.)
Height (English) Exterior 44 in.
Description 18 gauge steel panels
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.