Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Canopy Hood

Catalog No. p-7146257 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-639 36 in.
06-000-640 48 in.
06-000-641 60 in.
06-000-642 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-639
Only null left
Add to Cart
Add to Cart

Fisherbrand™ Canopy hoods are suitable for the removal of heat or nuisance fumes.

  • Canopy hoods need to be tied into the general exhaust for the lab.
  • Canopy hoods have a flat back and are designed for perimeter locations.
  • Painted Steel is Fisherbrand White and includes a duct collar.
  • Canopy includes internal baffle and 48 in. threaded hanging rods.

Specifications

Material Painted Steel
Color White
Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Includes Internal Baffle and 48 in. Threaded Hanging Rods
Width (English) 36 in.
Width (Metric) 91.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.