Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Vacuum Pump Cart

Catalog No. 15050073 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
16 x 19 x 5.7 in.
16 x 31 x 5.7 in.
16 x 43 x 5.7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-050-073 16 x 43 x 5.7 in.
15-050-071 16 x 19 x 5.7 in.
15-050-072 16 x 31 x 5.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-050-073
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Vacuum Pump Cabinets are standing height, 35.1 in. tall. They have sound deadening material included. Pump cart is sold separately. Standard color is Fisherbrand™ White.

  • Vacuum Pump Cart
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance
  • Locking swivel casters for ease of use to access vacuum pumps within cabinets

Specifications

Color White
Dimensions (L x W x H) 16 x 43 x 5.7 in.
Material Steel (18 ga.)
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.