Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Painting Hood and Cabinet
GSA_VASCI_ED

Catalog No. S38041 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Locks
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S38041 Locks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38041 Supplier Diversified Spaces™ Supplier No. 8200M
Add to Cart
Add to Cart
Request a Quote

Upper booth enclosure includes a standard vapor-proof light as well as two filters set in an easy-to-change flange bracket system

  • 1/3 Horsepower motor requires a 125 volt, 20 amp circuit hard wired into a junction box. External junction box not included
  • 36 x 24 x 97.75 in.
  • Blower is mounted on top of the unit
  • Blower motor operates at an RPM designed to provide 100 LFM and approximately 0.75 in. of static pressure
  • Transition piece from the booth to blower is provided and connected. Both the light and the blower come wired to switches in the front post area of the booth
  • Booth must be connected to duct work (not provided)
  • External Venting and Duct work not included
  • Finished with a durable earth-friendly UV finish
  • Includes a vapor-proof, globed interior light mounted and wired to a common junction box
  • Includes two easy to change filters for air quality
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • Solid Maple and Maple Veneer Construction
  • The cabinet has locking double doors and one adjustable shelf for added storage
  • The Paint Booth is fabricated of 18 gauge steel with corrosion resistant, powder coat baked epoxy finish

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation
Certifications/Compliance SEFA, Mas Certified Green
Finish Earth-friendly UV
For Use With (Application) Science classrooms
Color Maple
Includes Locks
Warranty Limited lifetime
Width (Metric) 91.4 cm
Depth (Metric) 60 cm
Width (English) 36 in.
Height (Metric) 2.48 m
Weight (English) 422 lb.
Weight (Metric) 191.4 kg
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.