Learn More
Description
- Facilitate quick and easy painting of professional quality floor-marking lines on concrete and other industrial surfaces
- Lower adhesion stencils (B-518) for clean, polished floors
- Stencils align to desired lay-out, masking both sides of paint line with single roll of material
- Printed markings on stencil allow for easy measurement of line distance and rapid alignment of 90° corners
- Can be applied easily by one person working alone
Specifications
Specifications
| Product Type | Floor Marking Stencil |
| Color | Clear/White |
| Display Type | None |
| For Use With (Equipment) | Brady Labels |
| Material | Polypropylene |
| Length (English) | 500 ft. |
| Width (English) | 9.5 in. |
| Length (Metric) | 152.40 mm |
| Width (Metric) | 50.80 mm |
| Dimensions (L x W) | 152.4 x 50.8 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.