Learn More
Palladium, 10% on activated carbon powder, standard, unreduced, nominally 50% water wet
Description
Used in hydrogenation of aromatic and aliphatic nitro groups, in reductive alkylation/amination, hydrogenation of aromatic carbonyls, olefins, nitriles, catalyst in the Suzuki reaction and Stille reaction.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 5 g |
| Solubility Information | It is insoluble in water. |
| Odor | Odorless |
| Chemical Name or Material | Palladium, 10% on activated carbon powder, Standard, unreduced, nominally 50% water wet |
Safety and Handling
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.