Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pan Balances
SCI_ED

Catalog No. S94232
Change view
Click to view available options
Capacity:
16.9 oz., 0.5 L
33.81 oz., 1 L
Type:
Pan Balance
Pan Balance Jr.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Type
S94232 33.81 oz., 1 L Pan Balance
S94233 16.9 oz., 0.5 L Pan Balance Jr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S94232 Supplier Learning Resources, Inc Supplier No. LER0897
Add to Cart
Add to Cart

Teach measurement with this durable plastic balance and weights.

Pan Balance

  • Hold up to 1 Liter
  • Sliding compensator for zero adjustments provides accurate measurements
  • Includes five each of five-gram and 10-gram Hexagram™ weights
Pan Balance Jr.
  • Holds solids or up to 500mL
  • Transparent pans allow students to see what they are measuring
  • Students can relate visual and measured observations

Order Info

Grade level: 1 Liter K-6; 500mL K-2.

Specifications

Grade K to 6
Height (English) 14 in.
Height (Metric) 35.56 cm
Includes 5 Each of 5g and 10g Hexagram™ weights
Material Plastic
Width (English) 8.5 in.
Width (Metric) 21.59 cm
Capacity 33.81 oz., 1 L
Type Pan Balance
Grade Level Elementary, Intermediate - Middle School
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.