Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CurranTaylor™ Panasonic™ 1000 Watt Commercial Microwave Oven
SDPSCI_ED

Catalog No. S28645
Change view
Click to view available options
Amperage:
13.4 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S28645 13.4 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28645 Supplier CurranTaylor™ Supplier No. NE1054

missing translation for 'validMainframeMsg'

Perfect for heating of samples, general lab use, breakrooms and food prep areas

  • Stainless steel front, steel exterior and cavity with ceramic shelf
  • Bottom energy feed
  • 10 programmable memory pads
  • Braille keypad
  • 20-memory capability
  • Double quantity key
  • 6 power levels
  • 2- and 3-stage cooking
  • Programmable lock
  • Unique “quick pick” preset times
  • Self-diagnostics
  • Output power 1000 Watts†

Certifications

UL listed, DHHS, FCC, NSF

Compliance

ADA Compliance; -§4.28.2 [(CFR) –28CFR Part 36] For Alarms; -§4.27 For controls and operating mechanisms; Braille controls

Warranty and Services

3 year limited warranty †I.E.C. 60705 Test Procedure. Specifications subject to change without notice

Specifications

Type Commercial Microwave Oven
Includes Stainless steel front, steel exterior and cavity with ceramic shelf, 10 programmable memory pads, braille keypad, double quantity key
Plug Type NEMA 5-15R or NEMA 5-20R
Timer 99 min 99 sec
Width (English) 20.12 in.
Width (English) Interior 13 in.
Height (English) 12 in.
Height (English) Interior 8 in.
Height (Metric) 30.48 cm
Height (Metric) Interior 20.32 cm
Depth (English) Interior 13 in.
Depth (Metric) Interior 33.02 cm
Shipping Weight (Metric) 17.6 kg
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Wattage 1000 w
Amperage 13.4 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.