Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger JAMCO Vertical Panel Cart, Steel, 2,000 lb. Capacity, 2 Rails

Catalog No. 502792146
Encompass_Preferred

This vertical panel truck is engineered for the efficient transport of large items, featuring a 2,000 lb. load capacity and a durable steel construction. The unit includes two adjustable rails that provide flexible support for items of varying sizes, with multiple mounting sockets to customize spacing on the deck.

  • Load capacity of 2,000 lb.
  • Steel construction with a powder coated finish for durability
  • Includes two removable and adjustable rails
  • Solid deck measuring 12 ga steel
  • Four 5 in. phenolic casters with two rigid and two swivel wheels
  • Deck dimensions of 48 in. L x 24 in. W
  • Overall dimensions of 56 in. L x 25 in. W x 45 in. H
  • Flush lip style for easy loading

Catalog No. 50-279-2146 Supplier Grainger Supplier No. 16C847
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This vertical panel truck is engineered for the efficient transport of large items, featuring a 2,000 lb. load capacity and a durable steel construction. The unit includes two adjustable rails that provide flexible support for items of varying sizes, with multiple mounting sockets to customize spacing on the deck.

  • Load capacity of 2,000 lb.
  • Steel construction with a powder coated finish for durability
  • Includes two removable and adjustable rails
  • Solid deck measuring 12 ga steel
  • Four 5 in. phenolic casters with two rigid and two swivel wheels
  • Deck dimensions of 48 in. L x 24 in. W
  • Overall dimensions of 56 in. L x 25 in. W x 45 in. H
  • Flush lip style for easy loading

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.