Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger JAMCO Vertical Panel Cart, Steel, 2,000 lb Capacity, 6 Rails

Catalog No. 502789900
Encompass_Preferred

This panel truck is designed for efficient organization and transport of materials of varying sizes. It features a solid, wood-capped steel deck with vertical uprights that are adjustable or removable to accommodate different load dimensions. The unit includes six rails and is constructed with a durable powder-coated steel frame for heavy-duty applications.

  • Load capacity: 2,000 lb
  • Overall dimensions: 66 in. x 31 in. x 46 in.
  • Deck dimensions: 60 in. x 30 in.
  • Deck height: 9 in.
  • Includes (6) removable dividers and a wood-capped steel deck
  • Adjustable rail type with 12 in., 24 in., and 36 in. rail heights
  • Equipped with (4) phenolic casters (2) rigid and (2) swivel, each 6 in. diameter
  • Seven sockets per end for adjustable rail spacing
  • Durable powder-coated finish

Catalog No. 50-278-9900 Supplier Grainger Supplier No. 16C639
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This panel truck is designed for efficient organization and transport of materials of varying sizes. It features a solid, wood-capped steel deck with vertical uprights that are adjustable or removable to accommodate different load dimensions. The unit includes six rails and is constructed with a durable powder-coated steel frame for heavy-duty applications.

  • Load capacity: 2,000 lb
  • Overall dimensions: 66 in. x 31 in. x 46 in.
  • Deck dimensions: 60 in. x 30 in.
  • Deck height: 9 in.
  • Includes (6) removable dividers and a wood-capped steel deck
  • Adjustable rail type with 12 in., 24 in., and 36 in. rail heights
  • Equipped with (4) phenolic casters (2) rigid and (2) swivel, each 6 in. diameter
  • Seven sockets per end for adjustable rail spacing
  • Durable powder-coated finish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.