Learn More
Description
- Swiveling, 25° inclined Siedentopf head
- LED light indicator
- Coaxial coarse and fine focusing adjustment with tension adjustment
- Built-in, low position coaxial rackless stage with right hand control
- Focusable Abbe condenser with 0.9 numerical aperature
- Iris diaphragm and slot li>Diopter Adjustment: ±5
Specifications
Specifications
| Magnification Power | 10X |
| Objective Types | CCIS Plan UC Objectives 4X, 10X, 40X S, 100X S-oil |
| Model | Panthera E2 Trinocular with BMH4000 Camera bundle |
| Head Style | Trinocular |
| Camera Type | Moticam BMH4000 |
| Lighting Type | LED |
| Eyepiece | WF 10X/20 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.