Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Panthera TEC Epi-Polarizing Reflected Light Microscope
SCI_ED

Catalog No. 01674211 Shop All Motic Group Products
Change view
Click to view available options
Head Style:
Binocular
Trinocular
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-674-211 Trinocular
01-674-210 Binocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-674-211 Supplier Motic™ Supplier No. 1100104600262
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The Panthera TEC POL models present a high flexibility for the inspection of all kinds of polarizing materials, transparent samples, and opaque specimens from technical education environments and industrial quality control.

Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination of Panthera TEC POL Microscopes. With Panthera TEC POL models, now opaque industrial samples can be examined to detect bireflection of flat polished/etched surfaces.

  • Interchangeable 30 W Halogen/3 W LED light source is part of full Koehler setup with field and aperture diaphragm
  • Built-in low energy mode and LED feedback indicator helps optimize workflow
  • LED incident light source can easily be changed to different color temperatures (3500 K or 5500 K)
  • LD/UC Plan Achromatic objectives focus on strain-free mounting for maximum darkness of image background
  • 5-fold encoded nosepiece memorizes light intensity for each objective position to replicate illumination once objective is swung in again
  • Compact Epi-Illuminator carries a slot for polarizer and analyzer, ready to set up Polarization contrast and reduce internal reflections
  • Intermediate tube with focusable/centerable Bertrand lens is prepared for conoscopic analysis of crystals and minerals in transmitted light
  • All trinocular versions (25° viewing angle) have fixed beam split of 50/50 (visual/camera port)
  • 360° rotatable stage runs smoothly for easy positioning of sample, bringing regions precisely into crossing point of eyepiece reticle

Specifications

Diaphragm Iris
Eyepiece UC-WF 10X/20 mm
Head Style Trinocular
Lighting Type LED, Halogen
Objective Types LD/UC Plan Achromatic
Product Type Polarizing Microscope
Field of View 20 mm
Nosepiece Reversed Quintuple
Dimensions (L x W x H) 410 x 300 x 450 mm
Diameter (English) 6.3 in. (Stage)
Diameter (Metric) 160 mm (Stage)
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.