Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Panthera TEC Material Trinocular Microscope Package

Catalog No. p-7228415 Shop All Motic Group Products
Change view
Click to view available options
Camera Type:
6 MP Digital
Objective Types:
BD 5X, 10X, 20X and S-APO BD 50X
LD Plan 5X, 10X, 20X, 50X
Model:
BD/DF/RL
BD/DF/RL/TL
BF/RL
BF/RL/TL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Camera Type Objective Types Model
01-257-446 6 MP Digital LD Plan 5X, 10X, 20X, 50X BF/RL
01-257-449 6 MP Digital LD Plan 5X, 10X, 20X, 50X BF/RL/TL
01-257-452 6 MP Digital BD 5X, 10X, 20X and S-APO BD 50X BD/DF/RL
01-257-455 6 MP Digital BD 5X, 10X, 20X and S-APO BD 50X BD/DF/RL/TL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 01-257-446 Supplier Motic™ Supplier No. MBPANMT2S6
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The Panthera TEC line is ideal for the inspection of semiconductors, especially in industrial quality control and technical education. This package includes the Panthera TEC Material Trinocular Microscope with 0.5X C-mount camera adapter, Moticam and Motic™ Analysis Basic 64-bit.

  • LD Plan BD objectives with a high imaging performance, mounted on 5-fold encoded nosepiece
  • Light intensity for each objective position is automatically memorized and will be repeated once the objective is swung in again
  • Compact Epi illuminator carries a slot for polarizer and analyzer, ready for Polarization contrast and reducing internal reflections
  • Illuminator also includes controls for varying incident light in terms of mode (BF or DF) and illumination angle
  • Extended field of view offers 21% more visual area in comparison to basic 20 mm FOV system
  • Beam split (25° viewing angle) is fixed by 50/50 (vis/photo)
  • Incident illumination is performed by a 3 W LED of selectable color temperature
  • Incident/transmitted stand type for compound materials additionally carries transmitted LED illumination system with 39 LEDs mounted in an LED condenser (here, a stage with glass insert will be applied)
  • Diopter adjustable

Specifications

Magnification Power 10X
Objective Types LD Plan 5X, 10X, 20X, 50X
Model BF/RL
Head Style Trinocular
Camera Type 6 MP Digital
Lighting Type LED Epi-illumination
Eyepiece WF 10X/22 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.