Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Panthera TEC Material Upright Trinocular Microscope
SCI_ED

Catalog No. 01674201 Shop All Motic Group Products
Change view
Click to view available options
Model:
BD/DF/RL
BD/DF/RL/TL
BF/RL
BF/RL/TL
PanBD/DF/RL/TL
Stage Size:
152.4 x 101.6 mm (6 x 4 in.)
76.2 x 50.8 mm (3 x 2 in.)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Stage Size
01-674-201 BF/RL 152.4 x 101.6 mm (6 x 4 in.)
01-674-200 BF/RL 76.2 x 50.8 mm (3 x 2 in.)
01-674-202 BF/RL/TL 76.2 x 50.8 mm (3 x 2 in.)
01-674-203 BF/RL/TL 152.4 x 101.6 mm (6 x 4 in.)
01-674-204 BD/DF/RL 76.2 x 50.8 mm (3 x 2 in.)
01-674-205 BD/DF/RL 152.4 x 101.6 mm (6 x 4 in.)
01-674-206 BD/DF/RL/TL 76.2 x 50.8 mm (3 x 2 in.)
01-674-207 PanBD/DF/RL/TL 152.4 x 101.6 mm (6 x 4 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 01-674-201 Supplier Motic™ Supplier No. 1100104600191
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

This Panthera TEC offers a high value for the inspection of semiconductors and various other materials, especially in industrial quality control and technical education. Brightfield, Darkfield and Cross-Polarization contrast are combined with a new, unique-to-Motic™ segmental illumination that all contribute to the versatility of this model.

The Panthera TEC is clearly focused on material sciences, filling the last gap in the Panthera family. Brightfield, Darkfield and simple Polarization contrast combined with a new segmental illumination allows for an oblique incident illumination, perfect for detection of scratches or other defects on flat and reflecting surfaces without a need to move the sample.

  • LD Plan BD objectives with a high imaging performance, mounted on 5-fold encoded nosepiece
  • Light intensity for each objective position is automatically memorized and will be repeated once the objective is swung in again
  • Compact Epi illuminator carries a slot for polarizer and analyzer, ready for Polarization contrast and reducing internal reflections
  • Illuminator also includes controls for varying incident light in terms of mode (BF or DF) and illumination angle
  • Extended Field of View offers 21% more visual area in comparison to basic 20 mm FOV system
  • Beam split (25° viewing angle) is fixed by 50/50 (vis/photo)
  • Incident illumination is performed by a 3W LED of selectable color temperature
  • Incident/transmitted stand type for compound materials additionally carries transmitted LED illumination system with 39 LEDs mounted in an LED condenser (here, a stage with glass insert will be applied)

Specifications

Head Style Trinocular
Lighting Type LED
Model BF/RL
Objective Types LD Plan BD
Field of View 22 mm
Nosepiece 5-fold
Stage Size 152.4 x 101.6 mm (6 x 4 in.)
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.