Learn More
Description
The Panthera TEC is clearly focused on material sciences, filling the last gap in the Panthera family. Brightfield, Darkfield and simple Polarization contrast combined with a new segmental illumination allows for an oblique incident illumination, perfect for detection of scratches or other defects on flat and reflecting surfaces without a need to move the sample.
- LD Plan BD objectives with a high imaging performance, mounted on 5-fold encoded nosepiece
- Light intensity for each objective position is automatically memorized and will be repeated once the objective is swung in again
- Compact Epi illuminator carries a slot for polarizer and analyzer, ready for Polarization contrast and reducing internal reflections
- Illuminator also includes controls for varying incident light in terms of mode (BF or DF) and illumination angle
- Extended Field of View offers 21% more visual area in comparison to basic 20 mm FOV system
- Beam split (25° viewing angle) is fixed by 50/50 (vis/photo)
- Incident illumination is performed by a 3W LED of selectable color temperature
- Incident/transmitted stand type for compound materials additionally carries transmitted LED illumination system with 39 LEDs mounted in an LED condenser (here, a stage with glass insert will be applied)
Specifications
Specifications
| Head Style | Trinocular |
| Lighting Type | LED |
| Model | BF/RL |
| Objective Types | LD Plan BD |
| Field of View | 22 mm |
| Nosepiece | 5-fold |
| Stage Size | 76.2 x 50.8 mm (3 x 2 in.) |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
