Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Panthera TEC Polarizing Trinocular Microscope Package

Catalog No. p-7228412 Shop All Motic Group Products
Click to view available options
Camera Type:
4000 BMH Tablet
6 MP Digital
This item is not returnable. View return policy

Catalog No. 01-257-458

Supplier: Motic™ MBPANPTS6

Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The Panthera TEC POL offers a new level of transmitted light microscopes for the investigation of birefringent samples. This package includes the Panthera TEC Polarizing Microscope with 0.5X C-mount camera adapter, Moticam and Motic™ Analysis Basic 64-bit.

Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination of Panthera TEC POL Microscopes. With Panthera TEC POL models, now opaque industrial samples can be examined to detect bireflection of flat polished and etched surfaces.

  • Interchangeable 30 W Halogen/3 W LED light source is part of full Koehler setup with field and aperture diaphragm
  • Built-in low energy mode and LED feedback indicator helps optimize workflow
  • LED incident light source can easily be changed to different color temperatures (3500 K or 5500 K)
  • UC Plan Achromatic objectives focus on strain-free mounting for maximum darkness of image background
  • 5-fold encoded nosepiece memorizes light intensity for each objective position to replicate illumination once objective is swung in again
  • Intermediate tube with focusable and centerable Bertrand lens is prepared for conoscopic analysis of crystals and minerals in transmitted light
  • Extended field of view offers 21% more visual area in comparison to basic 20 mm system
  • All trinocular versions (25° viewing angle) have fixed beam split of 50/50 (visual/camera port)
  • 360° rotatable stage runs smoothly for easy positioning of sample, bringing regions precisely into crossing point of eyepiece reticle

Specifications

Magnification Power 10X
Objective Types CCIS UC Plan 4X, 10X, 40X(S), 60X(S)
Head Style Trinocular
Camera Type 6 MP Digital
Lighting Type Kohler Illumination
Eyepiece WF 10X/22 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.