Learn More
MP Biomedicals Pantothenic Acid Deficient Diet, Modified, Powder
Shop All MP Biomedicals, Inc ProductsDescription
- Pantothenic acid control diet for rabbits
- Lacks pantothenic acid
- Contains casein, methionine, mineral mix and MP Bio vitamin fortification
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Powder |
| Quantity | 10 kg |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.