Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sigma-Aldrich Papanicolaou Stain EA 65

Catalog No. 01288056 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-288-056 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-288-056 Supplier Sigma-Aldrich Supplier No. HT404321L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For routine diagnostic cytology to aid in the identification and classification of exfoliative cells.

Papanicolaou stain imparts a characteristic range of coloration to exfoliative cells of vaginal, cervical, prostatic and other body secretions, allowing critical examination of nuclei and cytoplasmic components.

  • Eosin Y (certified), 0.23%, Bismarck brown, 0.05%, fast green FCF (certified), 0.01%, phosphotungstic acid, 0.2%, in denatured alcohol
  • Form: solution
  • Shelf life: expiry date on the label
  • IVD: for in vitro diagnostic use
  • Applications: hematology and histology.
  • Storage temperature: room temperature
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 L
Product Type Papanicolaou Stain
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.