Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Paper Biopsy Bags
SDP

Catalog No. 21520103
Change view
Click to view available options
Length (Metric):
30 mm
45 mm
75 mm
Width (Metric):
50 mm
73 mm
94 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
21-520-103 75 mm 94 mm
21-520-101 30 mm 50 mm
21-520-102 45 mm 73 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-520-103 Supplier Cenmed™ Supplier No. 6778503
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in three sizes, these bags are made from porous paper to provide maximum tissue protection at a very affordable price

  • Porous paper allows unrestricted fluid movement
  • Very effective for tissue processing
  • Makes specimen handling easy—reduces risk of specimen loss

Specifications

Product Type Biopsy Bag
Material Porous Paper
Length (Metric) 75 mm
Width (Metric) 94 mm
Quantity 2000/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.