Learn More
Brady™ Paper Labels for M6/M7 Printers
Paper Labels with Permanent Rubber Adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.
Supplier: Brady™ M620424
Description
- White matte paper label stock features permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
- Service temperature of -40°C to 50°C (-40°F to 122°F)
- Made with B-424 permanent adhesive
Specifications
| Not Autoclavable | |
| Permanent Rubber | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling | |
| No | |
| Rectangle | |
| -40°C to +50°C | |
| 0.089 mm | |
| 2 in. | |
| 25.4 mm | |
| M6-20-424 |
| ASTM D 1000 | |
| None | |
| Matte | |
| Paper | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 100 Labels | |
| -40°F to +122°F | |
| 0.0035 in. | |
| 2 x 1 in. | |
| 1 in. | |
| 50.8 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.