Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Paper Labels for M6/M7 Printers

Catalog No. p-7250897 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.9 x 0.75 in.
1 x 2 in.
1 x 3 in.
1.9 x 3 in.
1.9 x 4 in.
2 x 1 in.
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M610, M710, M611, BMP61, BMP71
M710, BMP71
Height (Metric):
22.86 mm
25.4 mm
48.26 mm
50.8 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Height (Metric)
17-011-987 0.9 x 0.75 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 22.86 mm
17-004-851 1 x 2 in. M610, M710, M611, BMP61, BMP71 25.4 mm
17-004-912 1 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 25.4 mm
17-004-915 1.9 x 3 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm
17-004-925 1.9 x 4 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 48.26 mm
17-004-822 2 x 1 in. M710, BMP71 50.8 mm
17-004-911 2 x 1 in. M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) 50.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 17-011-987 Supplier Brady™ Supplier No. M680424
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Paper Labels with Permanent Rubber Adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.

  • White matte paper label stock features permanent rubber adhesive
  • Low cost is ideal for all general purpose labeling projects
  • Service temperature of -40°C to 50°C (-40°F to 122°F)
  • Made with B-424 permanent adhesive

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 250 Labels
Shape Rectangle
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40°C to +50°C
Thickness (English) 0.0035 in.
Thickness (Metric) 0.089 mm
Dimensions (L x W) 0.9 x 0.75 in.
Length (English) 0.9 in.
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (Metric) 22.86 mm
Alternate Part Number M6-80-424
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.