Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Paper Mate Retractable Pen, Blue Ink, 1 mm, 1 ea

Catalog No. 5000786867
Encompass

This retractable ballpoint pen features a 1 mm tip and blue ink, designed for smooth and consistent writing performance.

  • Retractable ballpoint pen type
  • Blue ink color
  • Point size 1.00 mm
  • Tip type 1 mm
  • Retractable cap style

Catalog No. 50-007-86867 Supplier MSC Supplier No. 38040432
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This retractable ballpoint pen features a 1 mm tip and blue ink, designed for smooth and consistent writing performance.

  • Retractable ballpoint pen type
  • Blue ink color
  • Point size 1.00 mm
  • Tip type 1 mm
  • Retractable cap style

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.