Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Precision Dynamics Corp Paper OMNICELL Direct Thermal

Catalog No. 21377165
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-377-165 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-377-165 Supplier Precision Dynamics Corp Supplier No. CTPOMNI300
  • $456.00
    $348.65 / Case of 1

    Save $107.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermal paper with Omnicell provides systems and software solutions that enhance patient safety and deliver operational efficiency

  • Automated systems labeling solutions
  • 1/2 in. Core
  • Available in White color
  • Dimension of the product- 300 Feet per Roll
  • Quantity- 50 Rolls Per Box

Specifications

Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 50 Pk.
Dimensions (L x W) 645 ft. x 3.125 in.
Length (English) 645 ft.
Width (English) 3.125 in.
Width (Metric) 80 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.