Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Paper Sterilization Tubing

Catalog No. 19160189 Shop All Cardinal Health Products
Change view
Click to view available options
Width (Metric):
7.6 cm
10.2 cm
15.2 cm
22.9 cm
30.5 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19-160-189 30.5 cm
19-160-187 15.2 cm
19-160-188 22.9 cm
19-160-185 7.6 cm
19-160-186 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-160-189 Supplier Cardinal Health™ Supplier No. T90012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For long or odd-shaped instruments

  • Fracture-resistant film
  • High-strength
  • Surgical-grade
  • Provides adequate breathability and blue required sterile barrier
  • Peelable, low-lint design
  • Dual chemical indicators identify steam or EO sterilization
  • Length: 100 ft. (30.5m)

Specifications

Description Low-lint
Color Blue
For Use With (Application) Long or odd shaped instrument
Sterility Sterile
Quantity 6/Cs.
Dimensions (L x W) 100 ft. x 12 in. (30.5m x 30.5 cm)
Length (English) 100 ft.
Width (English) 12 in.
Length (Metric) 30.5 m
Width (Metric) 30.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.