Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Paper Storage Cabinet
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S42373 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
1.75 in. Maple Top
Almond-colored Plastic Laminate (1.25 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style
S42373 Almond-colored Plastic Laminate (1.25 in.)
S42372 1.75 in. Maple Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S42373 Supplier Diversified Spaces™ Supplier No. SB4PM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Paper Storage Cabinet includes eight drawers and seven pullout shelves behind locking doors

  • Constructed of solid maple and maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finished with a durable earth-friendly UV finish
  • Fully dovetailed locking drawers
  • Limited Lifetime Warranty
  • This unit is meant to be against a wall as the back is unfinished

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Storage Cabinet
Top Style Almond-colored Plastic Laminate (1.25 in.)
Includes Locks
Warranty Limited lifetime
Color Maple
No. of Drawers 8
Certifications/Compliance SEFA, Mas Certified Green
Weight (English) 646 lb.
Finish Earth-friendly UV
For Use With (Application) Art classrooms
Height (Metric) 0.93 m
Depth (Metric) 76 cm
No. of Doors 2
Weight (Metric) 293.0 kg
Width (English) 72 in.
Width (Metric) 1.82 m
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.