Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ Para.mi LED Task/Desk Light, Square Head

Numéro de catalogue. 11000105
Encompass
Encompass_Preferred
Modifier l'affichage
Click to view available options
Includes:
Double Arm, 10-foot cord, plug
Single Arm, 10-foot cord, plug
Length (Metric) Arm Reach:
30.1 and 49.8 cm
50.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Includes Length (Metric) Arm Reach
11-000-105 Single Arm, 10-foot cord, plug 50.1 cm
11-000-106 Double Arm, 10-foot cord, plug 30.1 and 49.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 11-000-105 Fournisseur Waldmann Lighting™ Code fournisseur 11314900000644014
May include imposed supplier surcharges.
Ajouter au panier
Ajouter au panier

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

Comprend

Lamp and arm only. Table clamp and/or base are sold separately.

Use on workbenches, lab tables, desks and more. The Waldmann Lighting™ Para.mi LED Task/Desk Light is an ideal addition to any workstation with its small form factor glare-free LED technology.

  • On/off and dimming
  • Memory function for automatic turn-off
  • 100-240 volts; 50/60 Hz
  • Neutral white LED

Spécifications

Light Source LED
Voltage 100/240 V
Wattage 8 W
Dimensions (L x W x H) 10.1 x 1.15 x 11.7 cm (3.98 x .45 x 4.61 in.) head
Includes Single Arm, 10-foot cord, plug
Length (Metric) Arm Reach 50.1 cm
Lumen 600 lm
Material Aluminum
missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.