Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waldmann Lighting™ Para.mi LED Task/Desk Light, Square Head

Catalog No. 11000106
Encompass
Encompass_Preferred
Change view
Click to view available options
Includes:
Double Arm, 10-foot cord, plug
Single Arm, 10-foot cord, plug
Length (Metric) Arm Reach:
30.1 and 49.8 cm
50.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (Metric) Arm Reach
11-000-106 Double Arm, 10-foot cord, plug 30.1 and 49.8 cm
11-000-105 Single Arm, 10-foot cord, plug 50.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-000-106 Supplier Waldmann Lighting™ Supplier No. 11314800000644097
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Lamp and arm only. Table clamp and/or base are sold separately.

Use on workbenches, lab tables, desks and more. The Waldmann Lighting™ Para.mi LED Task/Desk Light is an ideal addition to any workstation with its small form factor glare-free LED technology.

  • On/off and dimming
  • Memory function for automatic turn-off
  • 100-240 volts; 50/60 Hz
  • Neutral white LED

Specifications

Light Source LED
Voltage 100/240 V
Wattage 8 W
Dimensions (L x W x H) 10.1 x 1.15 x 11.7 cm (3.98 x .45 x 4.61 in.) head
Includes Double Arm, 10-foot cord, plug
Length (Metric) Arm Reach 30.1 and 49.8 cm
Lumen 600 lm
Material Aluminum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.