Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Paraffin Wax Dispenser
GREENER_CHOICESDP

Catalog No. 22046917 Shop All Boekel Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-046-917 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-046-917 Supplier Boekel Scientific™ Supplier No. 145600
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Boekel Scientific™ Paraffin Wax Dispenser holds approximately 5 liters of melted parrafin and features a rapid warm-up and stainless steel outer casing

  • Heated valve ensures a consistent flow of molten wax while allowing precise control and can be locked in the open position if desired
  • Stainless Steel Outer Housing
  • Rapid warm-up with an advanced safety over-temperature cut-off
  • Inner reservoir screen helps to prevent large particulate from clogging the dispenser valve

Specifications

Height (Metric) 40.6 cm
Frequency 50/60 Hz
Voltage 115 V
Capacity (English) 1.25 gal.
Capacity (Metric) 5 L
Description Paraffin Wax Dispenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.