Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Paraffin Wax Dispenser

Catalog No. A84600002 Shop All Epredia Products
Change view
Click to view available options
Wax Reservoir Capacity:
7.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wax Reservoir Capacity
A84600002 7.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A84600002 Supplier Epredia™ Supplier No. A84600002

You must be signed in and have a business account to purchase online.

missing translation for 'validMainframeMsg'

Ultra-fast heating system minimizes the wait time for molten wax. Non-drip, three position tap includes a dedicated tap-heating system that ensures even-flow of paraffin wax with no blockages.

  • Digital temperature control
  • Aluminum inner tank for temperature control
  • Insulated outer tank prevents heat loss
  • Anti-microbial coating

Specifications

Product Type Slimline Wax Dispenser
Wax Reservoir Capacity 7.5 L
Weight (Metric) 7 kg
Depth (Metric) Module 42.1 cm
Height (Metric) Module 43.6 cm
Width (Metric) Module 18.1 cm
Voltage 110/120 V
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.