Learn More
Description
- The Parafilm™ dispenser has a unique design for maximum safety, storage, dispensing, and cutting of Parafilm™, tape and labels
- ABS plastic dispenser designed with integrated safety razor that slides smoothly creating a clean cut
- Supplied with two safety blades, additional replacement blades are available for purchase
- Dispenser holds one or two 50 mm (2-in.) rolls or one 100 mm (4-in.) roll
Specifications
Specifications
| Product Type | Parafilm Dispenser |
| Color | Green |
| Holds | Parafilm |
| Material | ABS |
| Mounting | Freestanding |
| No. of Compartments | 1 |
| Product Style | Hinged Lid |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.