Learn More
Description
- The Acrylic Dispenser for Parafilm™ M Sealing Film is made of heavy-duty construction for increased durability. The dispenser stores, dispenses, and cuts Parafilm™, tape and labels
- Strong, crystal-clear acrylic dispenser makes your film supply visible and features a serrated cutting blade
- Rubber feet secures in place while cutting
- Dispenser holds one or two 50 mm (2 in.) rolls or one 100 mm (4 in.) roll
Specifications
Specifications
| Product Type | Parafilm Dispenser |
| Color | Clear |
| Holds | Parafilm |
| Material | Acrylic |
| Mounting | Freestanding |
| No. of Compartments | 1 |
| Product Style | Hinged Lid |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.