Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bemis™ Parafilm™ M Laboratory Wrapping Film (Purple)

Catalog No. 1337413
Change view
Click to view available options
Length (English):
250 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13-374-13 250 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-374-13 Supplier Bemis™ Supplier No. 100000057337
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Efficient and cost-effective covering for test tubes, beakers, vials, petri dishes, flasks, and various other instruments and objects with irregular surfaces.

  • Protect the integrity of research applications with a tight moisture-barrier that holds a strong seal and doesn't release from glassware, despite off-gassing
  • Reduce the risk of tampered data with a covering that is odorless, colorless and semi-transparent
  • Prevents moisture and volume loss due to material composition and tight seal
  • Flexible and self-sealing material allows it to cling around irregular shapes and surfaces
  • Stretches more than 200% of original length
  • Resistant up to 48 hours against many polar substances such as saline solutions, inorganic acids and alkaline solutions

Specifications

Applications Efficient and cost-effective covering, over wrap to further secure stoppers, lids, and caps, and shelf or tray liner to prevent slipping of bottles or instruments
Length (English) 250 ft.
Color Purple
Product Type Film Wrapping
Width (English) 2 in.
Width (Metric) 5 cm
Length (Metric) 76.2 m
Material Thermoplastic
Thickness 127 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.