Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab, Inc. Parafilm Roll, 4 in.

Catalog No. 22505491
Change view
Click to view available options
Length (English):
125 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-505-491 125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-491 Supplier Marketlab, Inc. Supplier No. 108104
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for Parafilm Dispenser

  • 4 in. Width parafilm roll Option of 125 in. or 250 in. long

Specifications

Length (English) 125 in.
Product Type Parafilm Wrap
Length (Metric) 38.1 m
Material Mineral Wax, Polyolefin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.