Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Parafilm™ Sealing Film Dispenser

Catalog No. 03448317
Change view
Click to view available options
Color:
Blue
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-448-317 Green
03-448-316 Blue
03-448-318 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-448-317 Supplier Heathrow Scientific™ Supplier No. HS234525C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Parafilm™ Sealing Film Dispenser is uniquely designed for maximum safety, storage, dispensing, and cutting of Parafilm™ tape, labels, and Tough-Tags™.

  • ABS plastic dispenser
  • Designed with a safety razor that slides and cuts with no danger to fingers
  • Supplied with two easily exchanged cutting blades
  • Dispenser holds up to two 50 mm (2 in.) rolls, or one 100 mm (4 in.) roll

Specifications

Product Type Parafilm Dispenser
Color Green
Dimensions (L x W x H) 12 x 15.6 x 17.1 cm (4.7 x 6.1 x 6.7 in.)
Length (English) 4.7 in.
Length (Metric) 12 cm
Width (English) 6.1 in.
Width (Metric) 15.6 cm
Height (English) 6.7 in.
Height (Metric) 17.1 cm
Holds Parafilm
Material ABS
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
For Use With (Application) Parafilm™ Sealing Film
Quantity 1 Ea.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.