Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Parallel Rail Stereotaxic Instruments for Large Animals
SDP

Catalog No. 10000229 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
A-P Microdrive, on Rail Clamp
Base Plate, Plain, 17 X 13in
Manipulator on Rail Clamp, LH
Manipulator on Rail Clamp, RH
Parallel Rail Stereotaxic
Rail Clamp
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
10-000-229 Base Plate, Plain, 17 X 13in
10-000-209 Parallel Rail Stereotaxic
10-000-211 Manipulator on Rail Clamp, LH
10-000-212 Manipulator on Rail Clamp, RH
10-000-227 Rail Clamp
10-000-228 A-P Microdrive, on Rail Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-000-229 Supplier Stoelting™ Supplier No. 51871
Add to Cart
Add to Cart

Designed for large animals, but can be used on almost any laboratory animal when used with Stoelting’s selection of animal species adaptors

  • Up to six manipulator arms may be positioned on the two parallel rails. Thus, several probes may be independently positioned in one animal.
  • Reliable Locks
  • Laser Engrave Scales
    • Precise, laser engraved graduations allow vernier scales to be aligned to 0.1 mm
    • Scales are oriented to enhance readability from common user positions
    • Standard manipulator arms have 100 micron resolution
    • Digital arms have a resolution of 10 microns
  • Accurate
  • Versatile - Other species adaptors, probe holders and ear bars manufactured by Stoelting may be used on the 51800 series of stereotaxic instruments allowing for a use with a wide range of animals and procedures
  • Works with large range of animals
  • AP Microdrive available for fine control of third axis

Specifications

For Use With (Application) Neuroscience
Animal Large Animal (But can be adapted for any size animal with appropriate adaptor)
Model Base Plate, Plain, 17 X 13in
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.