Learn More
Description
Total parenteral nutrition (TPN), also defined as parenteral hyperalimentation, provides daily necessities such as calories, electrolytes, vitamins and fluid through the veins of patients who suffer from gastrointestinal disease or malnutrition. Based on recommendations of Current Veterinary Therapy VIII, Small Animal Practice, W.B. Saunders Company, 1983.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Powder |
| Quantity | 10 L |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 9 in. |
| Length (Metric) | 0.2286 m |
Safety and Handling
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.