Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Parker™ H2PEM Hydrogen Generator

Catalog No. 111002743 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
0 to 100 cc/min. Output Flow
0 to 165 cc/min. Output Flow
0 to 260 cc/min. Output Flow
0 to 510 cc/min. Output Flow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-100-2743 0 to 260 cc/min. Output Flow
11-100-2718 0 to 510 cc/min. Output Flow
11-100-2760 0 to 100 cc/min. Output Flow
11-100-2755 0 to 165 cc/min. Output Flow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-2743 Supplier MilliporeSigma™ Supelco™ Supplier No. 22751
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Eliminates need for dangerous and expensive hydrogen gas cylinders

This H2PEM hydrogen generator employs a Proton Exchange Membrane (PEM) cell to produce hydrogen on demand. An economical alternative to high pressure gas cylinders, this unit should pay for itself in a year or two.

Features/Benefits

  • Eliminates need for dangerous and expensive hydrogen gas cylinders
  • Compact; only requires one square foot of bench space
  • Can be used anywhere that an electrical supply is available
  • Just add deionized water for weeks of continuous operation
  • Easy-to-read display changes color to indicate when to add water
  • Only 100 mL of hydrogen is stored in the system at any time, and at low pressure
  • A built-in sensing circuit shuts the generator down if a hydrogen leak is detected
  • PEM technology eliminates the need for caustic liquids

Specifications

  • Outlet Purity: 99.9995%
  • Outlet Pressure: 10-100 psig
  • Outlet Fitting: 1/8 in. compression
  • Power Needs: 110-230 V (50-60 Hz)
  • Shipping Weight: 40 lb (18 kg) dry
  • Dimensions (H x W x D): 17.12 in. x 13.46 in. x 17.95 in. (43.48 cm x 34.19 cm x 45.6 cm)

Marks

  • CE approved
  • UL listed
  • CSA listed
  • IEC 1010 certified
  • Satisfies OSHA and NFPA requirements
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography
Model H2PEM-260
Volume (Metric) 0 to 260 cc/min. Output Flow
Description 110/230 Volt

Parker is a registered trademark of Parker Hannifin

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.