Learn More
BRANDTECH™ BRAND™ Parts and Accessories for Transferpette™ electronic Pipettes
Shop All BrandTech Scientific ProductsDescription
- Original factory parts for easy to service BRAND™ pipettes
Specifications
Specifications
| Description | BRAND Transferpette electronic charging stand, holds 3, CEE plug |
| Autoclavable | Autoclavable |
| For Use With | BRAND Transferpette Electronic |
| Material | Polycarbonate |
| Type | Electronic Charging Stand |
| For Use With (Application) | Pipettes |
| For Use With (Equipment) | All BRAND Transferpette electronic single channel pipettes (except 0.5-5 mL size) |
| Quantity | 1 |
| Length (Metric) | 19.3 cm |
| Width (Metric) | 13.6 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.