Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Parts and Accessories for Transferpette™ S, Transferpette™ Electronic, and Tranferpette™ Pro Single Channel Pipettes

Catalog No. 13689211 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-689-211 1 to 10 mL
13-689-210 0.5 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-689-211 Supplier BRANDTECH™ BRAND™ Supplier No. 704653
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Replacement tip cone filters for Transferpette™ S, Transferpette™ electronic, and Transferpette™ pro pipettes.

  • 704652: For Transferpette™ S, Transferpette™ electronic, and Transferpette™ pro, 2 mL, 2.5 mL, and 5 mL
  • 704653: For Transferpette™ S and Transferpette™ pro, 1 to 10 mL
TRUSTED_SUSTAINABILITY

Specifications

Description Replacement filter for BRAND Transferpette S, 1-10mL
Autoclavable Autoclavable
Disposable Reusable
For Use With Transferpette S, Transferpette Pro
Material Polyethylene
Type Filter
Volume (Metric) 1 to 10 mL
Filter Type PE
For Use With (Equipment) Single Channel Pipette, 1 to 10 mL
Quantity 25 Pk.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.