Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Parts Storage Cabinet
GSA_VASCI_ED

Catalog No. S42625 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S42625 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42625 Supplier Diversified Spaces™ Supplier No. PSC80M
Add to Cart
Add to Cart

Ideal solution for storing small parts such as bolts, paints or threads

  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
  • 3-point locking doors that are hung on five knuckle institutional hinges
  • 0.75 in. thick back for durability
  • 36 x 18 x 84 in.
  • Constructed of solid maple and maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Included in the unit are three adjustable shelves and 80 plastic bins
  • Limited Lifetime Warranty
  • Made in the U.S.A.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Tall Storage Cabinets with Doors
Certifications/Compliance SEFA, Mas Certified Green
For Use With (Application) Science classrooms
Color Maple
Includes Locks
Warranty Limited lifetime
Finish Chemical Resistant, Earth-friendly UV
Depth (Metric) 45 cm
Height (Metric) 2.13 m
Weight (English) 359 lb.
Weight (Metric) 162.8 kg
Width (English) 36 in.
Width (Metric) 91.4 cm
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.