Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Monoprice Patch Cord, Unshielded, Cat 6, 24 AWG, 0.5 ft., 1 ea

Catalog No. 502771382
Encompass_Preferred

This Cat 6 Ethernet patch cord is designed for reliable high-speed data transmission in voice and network applications. Featuring a snagless RJ45 connector and durable PVC jacket, it provides robust connectivity and signal integrity for commercial environments.

  • Performance category 6 with support for transmission speeds up to 1 Gbps
  • Operating frequency up to 550 MHz
  • Constructed with 24 AWG pure bare copper stranded wire
  • Features an unshielded twisted pair (UTP) design
  • Snagless relief boots on both ends for added strain relief
  • Operating temperature range from -40 °F to +167 °F
  • Compliant with NEC article 800 CMG
  • Lifetime warranty

Catalog No. 50-277-1382 Supplier Grainger Supplier No. 13U522
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Cat 6 Ethernet patch cord is designed for reliable high-speed data transmission in voice and network applications. Featuring a snagless RJ45 connector and durable PVC jacket, it provides robust connectivity and signal integrity for commercial environments.

  • Performance category 6 with support for transmission speeds up to 1 Gbps
  • Operating frequency up to 550 MHz
  • Constructed with 24 AWG pure bare copper stranded wire
  • Features an unshielded twisted pair (UTP) design
  • Snagless relief boots on both ends for added strain relief
  • Operating temperature range from -40 °F to +167 °F
  • Compliant with NEC article 800 CMG
  • Lifetime warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.