Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec PathCamHD™ Retrofit (Camera Only)
SDP

Catalog No. 21200197 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21-200-197 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-200-197 Supplier Mopec Supplier No. AX265
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mopec PathCam™ Digital Imaging Systems enhance grossing accuracy with HD imaging, real-time collaboration, and seamless LIS/EHR integration. Ideal for pathology labs, they streamline workflows and improve specimen documentation.

  • Designed for those who are using PathCam Systems for live demonstrations or teaching/ streaming applications on the Maestro Encore grossing station
  • Preprogrammed with PathCam Software settings
  • Includes PathCam HD Camera, HDMI-USB hub converter, HDMI cable, 60-day PathCam Software free trial, and 1-year limited manufacturer's warranty

Performance

  • Image Sensor: 2.1 MP CMOS
  • Live video feed: 1920 x 1080 pixels
  • Captures: 0.2 to 4.5 MB PNG files; Full HD 146 to 202 MB/min AVI files
  • Optical/digital magnification 10x/12x
  • Max FOV: 11.3 x 8 ft. (3.4 x 2.4 m) at 9 ft. (2.7 m)
  • Min FOV: 7.5 x 5.3 in. (19.1 x 13.5 cm) at 6 in. (15.2 cm)
  • Auto Focus
  • Auto White Balance
  • Auto Exposure
  • Multi-monitor switching system compatible

Compatibility

  • Mopec Maestro Encore grossing stations
  • Legacy (MB, ML, ME, MG) grossing stations
  • See NOTE section for details on correct Retrofit Installation Kit required for models, not included in purchase of AX265

NOTE:

  • Requires a Retrofit Installation Kit (AX043) based on existing equipment
  • 2018-2022 Maestro Platform: AX043-L1
  • 2023-2024 Maestro Platform: AX043-L2
  • Legacy Stations (MB, ML, ME, MG): AX043-L3
  • PathCam Software sold separately

Specifications

Product Type Grossing Station
Material Stainless Steel
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.