Learn More
Brooks Automation PathFinder 128 Well Rack
Description
- 128 Well Rack Suitable for low temperature storage (down to -80°C)
- Barcode labeling support for efficient tracking
- Built for durability and multiple reuses, ensuring a long operational life
- Prevents loading errors with orientation locking design
- Supports a range of tube diameters (12 - 16 mm) and heights
- Color-coded options for easy rack identification and workflow customization
- Can be used as a generic, cost effective storage solution for ambient, cool and frozen environments
- Indexed well positions simplify tube placement and identification
- Designed to work with PathFinder 350A-HC for high density, high capacity storage of laboratory samples
- Reuseable for cost effective storage of 12-13 mm tubes
- Available in various colors, to easily identify workflows visually
Specifications
Specifications
| Type | Sample Rack |
| Capacity | 128 |
| For Use With (Equipment) | PathFinder 350A, PathFinder 350D, PathFidner 350D Plus, PathFidner 450S |
| Quantity | 1Pk. |
| Warranty | 1 Year |
| Dimensions (L x W x H) | 10.1 x 5.2 x 1.8 in. |
| Height (English) | 1.8 in. |
| Height (Metric) | 4.6 cm |
| Length (English) | 10.1 in. |
| Length (Metric) | 24.6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.