Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab PathFlow Stainless Steel Mothership Base Mold
SDP

Catalog No. 22130517
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-130-517 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-130-517 Supplier StatLab Supplier No. GBC601405C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The PathFlow Stainless Steel Mothership Base Mold has extra deep side walls which allow wax to be decanted into the cassette without the risk of the usual 'leakage' of wax

  • Re-usable
  • Stops wax leakage
  • Stackable reducing storage space
  • Stainless steel for a lifetime of use
  • Dimensions: 60 x 45 x 8 mm
  • 5/Pk.

Specifications

Product Type Base Mold
Material Stainless Steel
Color Gray
Length (Metric) 60 mm
Width (Metric) 45 mm
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.