Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Pathological Eye Model - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S20616 Shop All 3B Scientific Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S20616 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20616 Supplier 3B Scientific™ Supplier No. F17
Add to Cart
Add to Cart

3B Scientific™ - Pathological Eye Model is an easy to use representation of the retina and lens, making it possible to explain clearly to the patient the typical changes that occur in a healthy eye due to common diseases

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Demonstrate a variety of eye problems that affect vision including:

  • Subcapsular cataract
  • Cortical cataract
  • Nuclear cataract
  • Diabetic retinopathy
  • Hypertensive retinopathy
  • Papillary changes of glaucoma
  • Age-related macular degeneration
  • Papilloedema
  • Central retinal arterial occlusion
  • Central retinal venous occlusion
  • Rhegmatogenous retinal detachment

Specifications

Color White, Red
Height (Metric) 21 cm
Includes Model, Stand
Length (Metric) 26 cm
Material Plastic
Quantity 1
Size 5x Life-size
Weight (Metric) 0.99 kg
Width (Metric) 26 cm
Product Type Anatomical Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.