Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Minigrip™ Patient Belonging Bags

Catalog No. 22310417
Change view
Click to view available options
Color:
Blue
Clear
White
Dimensions (L x W):
19 x 22 in.
20 x 18 in.
20 x 20 in.
Thickness (English):
1.50 mil
1.75 mil
2 mil
2.75 mil
Includes:
Cotton Drawstring Handles
Snap-lock Plastic Loop Handles
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Thickness (English) Includes
22-310-417 White 20 x 20 in. 2 mil Snap-lock Plastic Loop Handles
22-310-048 White 20 x 18 in. 1.75 mil Cotton Drawstring Handles
22-310-415 Clear 20 x 20 in. 1.50 mil Cotton Drawstring Handles
22-310-050 Blue 20 x 20 in. 1.75 mil Cotton Drawstring Handles
22-310-046 Blue 19 x 22 in. 2.75 mil Snap-lock Plastic Loop Handles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-310-417 Supplier Minigrip™ Supplier No. PHB2020W

missing translation for 'validMainframeMsg'

Hold all of a patient's belongings, including outer clothing, when moving a patient from room to room

  • Variety of sizes and color choices
  • Bags with handles are made of heavyweight polyethylene for tear resistance and durability
  • Bags with cotton drawstrings are made of medium weight polyethylene
  • Each bag has space to write the patient's name and room number

Order Info

Can be customized with name and logo. Contact your Fisher Scientific™ Customer Service Representative for ordering information.

Specifications

Color White
For Use With (Application) Hold all of a patient's belongings, including outer clothing, when moving a patient from room to room
Includes Snap-lock Plastic Loop Handles
Material Polyethylene (Heavyweight)
Thickness (English) 2 mil
Dimensions (L x W) 20 x 20 in.
Width (English) 20 in.
Height (English) 20 in.
Height (Metric) 50.8 cm
Product Type Patient Belongings Bag
Width (Metric) 50.8 cm
Thickness (Metric) 0.051 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.