Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Georgia Pacific Disposable Patient Care Bath Towels, 1/2-Fold, White, Clean Room Wipe

Catalog No. 502837632
Encompass

The Pacific Blue Select A300 Disposable Patient Care Bath Towels are 1/2-fold and come in white. Each case contains 200 sheets. Designed as clean room wipes with a flat sheet form factor and dry wipe style, these towels are suitable for a variety of applications, including aerospace, education, and pharmaceutical environments.

  • Wipe type: Clean room
  • Wipe form: Flat sheet
  • Wipe style: Dry
  • Packaging type: Box
  • Sheet length: 40 inches
  • Sheet width: 19.6 inches
  • Wipe environment application: Aerospace, education, pharmaceutical
  • Wipe color: White
  • Scent: Unscented
  • Alcohol content: Alcohol-free
  • Number of plies: 1
  • Wipe task application: Cleanroom applications, low lint surface prep, delicate task applications, surface prep before critical tasks
  • Country of origin: United States

Catalog No. 50-283-7632 Supplier MSC Supplier No. 52272952
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Pacific Blue Select A300 Disposable Patient Care Bath Towels are 1/2-fold and come in white. Each case contains 200 sheets. Designed as clean room wipes with a flat sheet form factor and dry wipe style, these towels are suitable for a variety of applications, including aerospace, education, and pharmaceutical environments.

  • Wipe type: Clean room
  • Wipe form: Flat sheet
  • Wipe style: Dry
  • Packaging type: Box
  • Sheet length: 40 inches
  • Sheet width: 19.6 inches
  • Wipe environment application: Aerospace, education, pharmaceutical
  • Wipe color: White
  • Scent: Unscented
  • Alcohol content: Alcohol-free
  • Number of plies: 1
  • Wipe task application: Cleanroom applications, low lint surface prep, delicate task applications, surface prep before critical tasks
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.