Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD PAXgene™ Blood DNA Tube

Catalog No. B761165 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Capacity (Metric):
2.5 mL
Closure Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
B761165 2.5 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. B761165 Supplier BD Supplier No. 761165
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed specifically for in vitro diagnostic (IVD) DNA testing

  • Validated DNA yield and purity for various times and temperatures related to blood collection, transport and storage
  • Blue cap and label color identify tube for DNA testing
  • 2D barcode

Certifications

CE Mark

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2.5 mL
Diameter (Metric) Inner 13 mm
Closure Color Blue
For Use With (Application) IVD DNA Testing
Length (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.